DESCRIPTION

  • Easy assembly
  • Features 2" - 12" telescoping vent length
  • Zero clearance to combustibles

Rinnai Telescoping Vent Length

R224054

Material:

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Luxury and Value Series Tankless Water Heaters
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY