DESCRIPTION

  • Protects the appliance from wind, weather, and unwanted adjustments
  • Removable door allows easy access for servicing

Rinnai Universal Recessed Box

RRGB25UC

Material:

SPECIFICATIONS

Brand Model Compatibility
Rinnai Exterior Luxury Series
Depth
10 in
Height
42 in
Material
Galvanized Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS