Vent Free Fan Convector

You last purchased this on
 
Rinnai

FC Series Vent Free Fan Convector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

FC Series Vent Free Fan Convector

  • Fast #
  • Part #RFC824N
  • Item #4937194
  • Manufacturer Part #FC824N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Input range 8,400 - 24,000 BTU/hr
  • Ideal supplemental heating solution for room additions, basements, and sunrooms (heating area varies by geographic region and location of install within the home)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Onboard self-diagnostics ensure your heater is performing optimally and simplifies troubleshooting if maintenance or service is needed
  • A host of "always-on" safety features to protect your family: Tilt switch, flame and power failure protection, and an oxygen depletion sensor (ODS) that continuously monitors to ensure safe operation
  • Cool-to-the-touch cabinet keeps you and your family safe
  • With no vents or ducts, heat loss is minimized, making for a solution that’s 99.9% efficient
  • Simple installation - designed to be professionally installed with ease in nearly any space
  • Parts are covered for 3 years
  • Professional installation recommended
  • Requires Certification

Specifications

AFUE:
99.90 %
AMP:
5
Application:
Residential
BTU:
24000
BTU Heat Rating:
24000 Btu/h
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CFM:
215.4 ft3/min
Collection:
FC Series
Color Finish Category:
Whites
Color Finish Name:
White
Condensing:
No
Decibel Rating (dB):
44 dB
Depth:
9-2/5 in
End Connection 1:
MNPT
End Connections:
MNPT
Energy Star Compliant:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
19 in
IAPMO Listed -:
No
Ignition System:
Direct Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
24 MBH
Installation Type:
Floor Mount
MBH:
24
Maximum Airflow:
215
Origin:
Global
Phase:
Single Phase
Product Type:
Fan Convector
Stages:
Modulating
Vent Type:
Vent Free
Volts:
120V
WIFI Enabled:
No
Watts:
29 W
Weight:
26.5 lb
Width:
24 in