DESCRIPTION

Rino Flex 1 x 1 in. FIP x FIP Stainless Steel Water Flex

RSWF1

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
24 in
Material
Stainless Steel
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY