DESCRIPTION

Rino Flex 3/4 x 3/4 in. FIP x FIP Stainless Steel Water Flex

RSWF34

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
18 in
Material
Stainless Steel
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY