This product requires certification to purchase.

1/2 x 59 in. Flexible Water Connector

Riobel®

1/2 x 59 in. Flexible Water Connector

  • Fast #
  • Part #R7259BN
  • Item #7907430
  • Manufacturer Part #7259BN
3.7 out of 5 Customer Rating
Brand image
Riobel®

1/2 x 59 in. Flexible Water Connector

  • Fast #
  • Part #R7259BN
  • Item #7907430
  • Manufacturer Part #7259BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
59 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
883186127415