1/2 x 59 in. Flexible Water Connector

You last purchased this on
 
Riobel

1/2 x 59 in. Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Riobel

1/2 x 59 in. Flexible Water Connector

  • Fast #
  • Part #R605BN
  • Item #7908671
  • Manufacturer Part #605BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 integrated check valves
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
59 in