This product requires certification to purchase.

6 x 1/2 in. MNPT Brass Shower Arm in Black

Riobel®

6 x 1/2 in. MNPT Brass Shower Arm in Black

  • Fast #
  • Part #R578BK
  • Item #8015689
  • Manufacturer Part #578BK
4.4 out of 5 Customer Rating
Brand image
Riobel®

6 x 1/2 in. MNPT Brass Shower Arm in Black

  • Fast #
  • Part #R578BK
  • Item #8015689
  • Manufacturer Part #578BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 in shower arm extends vertically for a ceiling-mount installation
  • Comes with matching Salomé Collection flange
  • Escutcheon included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Shower Arm Reach
6 in
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
883186454795