*CVR* 20 CM 8 SHOWER HEAD

Part #R408BN  |  Item #7907962  |  Manufacturer Part #408BN

Call for Pricing

Type:

R408BN

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1 function
  • Flow rate options at 60 PSI:
  • -2.0 GPM
  • - For 1.8 GPM, order -WS version

Documents

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Type: R408BN