Dual Function Showerhead in Black
Dual Function Showerhead in Black
Frequently Purchased Together
Product Details
Product Details
- 2 functions
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- UL Listed:
- No
- WaterSense Labeled:
- Yes