*CVR* LFNP 8 WALL-MOUNT TUB FILLER
Momenti™ *CVR* LFNP 8 WALL-MOUNT TUB FILLER
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 10.5 GPM at 60 PSI
- 1/2" female NPT inlet
Documents
Specifications
- Collection:
- Momenti™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Black
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications