Two Handle Widespread Bathroom Sink Faucet in Chrome

Part #RPFTQ08TC  |  Item #7811376  |  Manufacturer Part #PFTQ08TC

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate options at 60 PSI:
  • -1.5 GPM (WaterSense compliant)
  • - For 1.0 GPM, order -10 version
  • Quick Connect system for easy installation
  • Push drain assembly included with faucet

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 6-3/4 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes