DESCRIPTION

Ritchie Engineering 1-1/4 in. Drain Plug

RIT18628

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ritchie OmniFount 3 Waterer
Color Finish
Black
Color Finish Category
Blacks
Diameter
1-1/4 in
Height
2 in
Length
7 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY