DESCRIPTION

Ritchie Engineering 120 V 2 AC Tall Agricultural Dispensers

R18033

Capacity:

SPECIFICATIONS

AMP
2.5
Capacity
2.2 gal
Material
Stainless Steel
Material Type
304
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY