Ritchie Engineering Cattle Fountain 120 V Agricultural Dispensers R16745

DESCRIPTION

  • Cable heater provides extra valve and supply line protection
  • Electric heat with adjustable thermostat
  • Electric heating elements attached directly under trough for efficiency
  • Heavy duty Steel construction with CD-50 powder coated finish
  • Trough and frame are 304 Stainless Steel for long life

Ritchie Engineering Cattle Fountain 120 V Agricultural Dispensers

R16745

Capacity:

SPECIFICATIONS

AMP
4.6
Capacity
16 gal
Collection
Cattle Fountain
Height
26 in
Length
38-2/5 in
Material
Stainless Steel
Volts
120V, 240V
Watts
548
Width
20-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS