Ritchie Engineering CattleMaster 120 V Agricultural Dispensers R18235

DESCRIPTION

  • Cable heater provides extra valve and supply line protection
  • Electric heat standard
  • Fully adjustable thermostat
  • Meets grade A dairy recommendations
  • New easy access dome cover reduces dirt and grime accumulation in the water seal groove
  • Trough and hardware is 304 Stainless Steel for durability and long life
  • Trough slopes toward drain for quick and easy cleaning
  • Unique patented water seal technology keeps cold air away from the valve

Ritchie Engineering CattleMaster 120 V Agricultural Dispensers

R18235

Capacity:

SPECIFICATIONS

AMP
8.8
Capacity
35 gal
Collection
CattleMaster
Height
16 in
Length
87 in
Material
Stainless Steel
Volts
120V
Watts
1048
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS