DESCRIPTION

  • All surfaces slope to drain for easy cleaning
  • Built for rugged feedlot, pasture, and dairy conditions
  • Fastest valve in the industry allows lower storage volume for fresher water
  • Finger lift service cover requires no tools, springs, or clips
  • Immersion heater and supply line heater available as options
  • Patented water seal keeps cold air away from valve

Ritchie Engineering WaterMaster 54 in. Agricultural Dispensers

R16542

Capacity:

SPECIFICATIONS

Capacity
18 gal
Collection
WaterMaster
Height
22 in
Length
54 in
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY