DESCRIPTION

  • Features (1) 45° end for easy installation in tight areas
  • Low loss anti-blow back SealRight fitting immediately traps refrigerant in hose when disconnected for nonventing regulations and preventing finger burns

Ritchie Engineering 60 in. Lo Loss Fitting 45 Degree Hose

R22260

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY