DESCRIPTION

  • Features flexible, heavy-duty construction for use in all weather conditions, and 1/4" HCA straight and angled fittings
  • Operating temperature -20°F to +200°F

Ritchie Engineering 60 in. Straight x Angle HD CHG Hose HCA60

R15060

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
60 in

Starting at
Call for Pricing
  • QUANTITY