DESCRIPTION

  • Features 3/8" straight connections for faster vacuum pulling
  • Operating temperature -20° F to +200° F

Ritchie Engineering 60 in. Straight x Straight HD CHG Hose BC60

R15660

Color Finish

 

SPECIFICATIONS

Color Finish
Black
IsAcceptableImage
Length
60 in

Starting at
Call for Pricing
  • QUANTITY