DESCRIPTION

Ritchie Engineering Access Panel Hardware Package

RIT18147

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ritchie Watermatic 150 Waterer
Height
1 in
Length
7 in
Material
Stainless Steel
Width
5 in

Starting at
Call for Pricing
  • QUANTITY