Ritchie Engineering WaterMatic Agricultural Dispenser R18050

DESCRIPTION

  • Anchor holes accommodate drills
  • Generous access panel
  • No gaskets to crack, tear, or leak
  • One piece rugged fountain body
  • Polyurethane insulation sealed inside polyehtylene parts
  • Quick and easy to clean

Ritchie Engineering WaterMatic Agricultural Dispenser

R18050

Capacity:

SPECIFICATIONS

Capacity
8.2 gal
Collection
WaterMatic
Height
26 in
Length
36 in
Material
Stainless Steel
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS