DESCRIPTION

Ritchie Engineering Brass Fenwal Thermostat

R11422

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Brand Model Compatibility
Ritchie #3 Cattle, #5 Cattle, Omni 500, and CattleMaster Waterer
Diameter
9/16 in
End Connection 1
Threaded
Fits Pipe Size
1/2 in
Length
3-3/4 in
Material
Brass