DESCRIPTION

  • Features 4-valve design, aluminum alloy body with 3/8" bore, color-coded contoured handles, red and blue gauges, double O-ringed piston, in-line 100 mesh filters on flare fittings, built-in sight glass, and heavy-duty hook
  • Includes 60" Plus II™ hose set with compact ball valve fittings

Ritchie Engineering Brute Valve with Ball Valve

R46013

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
R-22 and R-410A Refrigerant Access Valves
Fitting Size 1
4 in
IsAcceptableImage
Size
4 in