16 gal. 120 V Agricultural Dispensers

You last purchased this on
 
Ritchie Engineering

Cattle Fountain 16 gal. 120 V Agricultural Dispensers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Engineering

Cattle Fountain 16 gal. 120 V Agricultural Dispensers

  • Fast #
  • Part #R16745
  • Item #1601364
  • Manufacturer Part #16745
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trough and frame are 304 Stainless Steel for long life
  • Electric heat with adjustable thermostat
  • Heavy duty Steel construction with CD-50 powder coated finish
  • Electric heating elements attached directly under trough for efficiency
  • Cable heater provides extra valve and supply line protection
  • Requires Certification

Documents


Specifications

AMP:
4.6
Capacity:
16 gal
Collection:
Cattle Fountain
Height:
26 in
Length:
38-2/5 in
Material:
Stainless Steel
Volts:
120V, 240V
Watts:
548 W
Width:
20-1/10 in