DESCRIPTION
- FlutterLess™ technology with Brass surge protector minimizes needle pulsation
- Gauges housed in steel case with front recalibrator screw
Ritchie Engineering Compound Gauge in Blue
R49138
Diameter:
SPECIFICATIONS
- Color Finish
- Blue
- Diameter
- 3-1/8 in
- End Connection 1
- MNPT
- Fitting Size 1
- 1/8 in
- Fitting Sizes
- 1/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday