DESCRIPTION

  • Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
  • Not for use with nitrogen

Ritchie Engineering High Side Gauge in Red

R49001

Diameter:

SPECIFICATIONS

Color Finish
Red
Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/2 in
Material
Stainless Steel
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY