Refrigerant Infrared Leak Detector
AccuProbe™ IR Refrigerant Infrared Leak Detector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Identifying the smallest leaks is fast and easy
- Detects all CFC, HCFC, HFC and HFO refrigerants, including R-134A, R-404A, R-410A and R-1234YF
- Use the infra-red (IR) sensor for ultimate sensitivity, accuracy and reliability
Documents
Specifications
- Application:
- Refrigerant
- Battery Type:
- Lithium-ion
- Collection:
- AccuProbe™ IR
- Length:
- 8-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- Tool Type:
- Leak Detector
- UL Listed:
- No
- Weight:
- 0.84 lb