DESCRIPTION

  • Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
  • Not for use with nitrogen

Ritchie Engineering Low Side Gauge in Blue

R49002

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY