DESCRIPTION

  • Features full port design, solid brass body, full-size metal handles, 45° hose anchors, steel-cased flutterless gauges and double O-ringed piston
  • Includes 60" red/yellow/blue hose set

Ritchie Engineering Manifold with RYB Hose

RIT41215

Length:

SPECIFICATIONS

Brand Model Compatibility
R-22 Refrigerant Access Valves
Length
60 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY