DESCRIPTION

  • Features Schrader valve core in male end and knurled female end for easy handling
  • For use with R-410A refrigerant

Ritchie Engineering MFL Quick Coupler Adapter

RIT19173

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/16 in
Fitting Size 2
1/4 in
Fitting Sizes
5/16 in x 1/4 in
Fitting Type
Reducing
Material
Brass