DESCRIPTION

Ritchie Engineering MPT Hog Valve in White

R12574

Valve Size:

SPECIFICATIONS

Capacity
2.8 gal
Color Finish
White
Color Finish Category
Whites
End Connection 1
MPT
Height
1-1/2 in
Length
7 in
Valve Size
1/2 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY