DESCRIPTION

Ritchie Engineering Plastic Float with Arm Hog

R13613

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ritchie OmniFount Waterers and Stall Fount Waterer
Fits Pipe Size
1/2 in
Height
3 in
Length
12-1/2 in
Material
Plastic
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY