3.5 gal. Stainless Steel Hog Electric Fountain
Pork King 3.5 gal. Stainless Steel Hog Electric Fountain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Umbrella style lift-out cover keeps foreign material out.
- Fully welded casing construction
- Insulated all over for heat retention.
- Float won't collect algae or calcium
- Heavy lids take the abuse of banging
Documents
Specifications
- Capacity:
- 3.5 gal
- Collection:
- Pork King
- Height:
- 7 in
- Length:
- 31-1/2 in
- Material:
- Stainless Steel
- Width:
- 23-1/4 in