DESCRIPTION

  • FlutterLess™ technology with Brass surge protector minimizes needle pulsation
  • Gauges housed in steel case with front recalibrator screw

Ritchie Engineering Pressure Gauge in Red

R49137

Diameter:

SPECIFICATIONS

Color Finish
Red
Diameter
3-1/8 in
End Connection 1
MNPT
Fitting Size 1
1/8 in
Size
1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY