DESCRIPTION

  • Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
  • Not for use with nitrogen

Ritchie Engineering R410A Compound Gauge in Blue

R49036

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/8 in
Size
1/8 in

Starting at
Call for Pricing
  • QUANTITY