DESCRIPTION

  • Float won't collect algae or calcium
  • Fully welded casing construction
  • Heavy lids take the abuse of banging
  • Insulated all over for heat retention.
  • Umbrella style lift-out cover keeps foreign material out.

Ritchie Engineering Pork King Stainless Steel Hog Electric Fountain

R16457

Capacity:

SPECIFICATIONS

Capacity
3.5 gal
Collection
Pork King
Height
7 in
Length
31-1/2 in
Material
Stainless Steel
Width
23-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY