DESCRIPTION

Ritchie Engineering CattleMaster Stainless Steel Trough Pack

R18252

Capacity:

SPECIFICATIONS

Capacity
60 gal
Collection
CattleMaster
Height
16 in
IsAcceptableImage
Length
145-1/2 in
Material
Stainless Steel
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY