DESCRIPTION

  • For use in CFC, HCFC, HFC refrigerants and oils
  • Traps refrigerant in hose when disconnected to meet non-venting regs and prevent finger burns

Ritchie Engineering Straight Quick Coupler

R19109

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass