DESCRIPTION

  • Four valve design
  • Includes 60" red/yellow/blue Plus II™ hose set

Ritchie Engineering Valve Manifold Set

RIT49967

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
R-410A Refrigerant Access Valves
Fitting Size 1
4 in
Material
Steel
Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday