8.2 gal. Agricultural Dispenser
WaterMatic 8.2 gal. Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece rugged fountain body
- Generous access panel
- Quick and easy to clean
- No gaskets to crack, tear, or leak
- Anchor holes accommodate drills
- Polyurethane insulation sealed inside polyehtylene parts
Specifications
- Capacity:
- 8.2 gal
- Collection:
- WaterMatic
- Height:
- 26 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Width:
- 21-1/2 in