Universal A/C Dye Injector 1 oz. (6 pack)

You last purchased this on
 
YELLOW JACKET®

Universal A/C Dye Injector 1 oz. (6 pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Universal A/C Dye Injector 1 oz. (6 pack)

  • Fast #
  • Part #R69700
  • Item #3286856
  • Manufacturer Part #69700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color:
Yellow
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
2-1/2 in
Length:
13-1/4 in
Number of Tools Included:
6
Origin:
Domestic
Size:
1 oz
Weight:
331/500 lb
Width:
10-1/2 in