10 gal. 120V Omni 3 Agricultural Dispenser

You last purchased this on
 
Ritchie Industries

10 gal. 120V Omni 3 Agricultural Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

10 gal. 120V Omni 3 Agricultural Dispenser

  • Fast #
  • Part #R18270
  • Item #3303639
  • Manufacturer Part #18270
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large access panel
  • Heating elements directly under trough for exceptional performance
  • Easy to maintain
  • Mounts securely to concrete pad
  • Cable heater provides extra valve and supply line protection
  • Adjustable disc thermostat or fenwal thermostat
  • Requires Certification

Documents


Specifications

AMP:
4.6
Capacity:
10 gal
Height:
26 in
Length:
31-1/2 in
Material:
Stainless Steel
Volts:
120V
Watts:
548 W
Width:
22 in