10 gal. 240V Omni 3 Agricultural Dispenser
10 gal. 240V Omni 3 Agricultural Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large access panel
- Heating elements directly under trough for exceptional performance
- Easy to maintain
- Mounts securely to concrete pad
- Cable heater provides extra valve and supply line protection
- Adjustable disc thermostat or fenwal thermostat
Specifications
- AMP:
- 1.9
- Capacity:
- 10 gal
- Height:
- 26 in
- Length:
- 31-1/2 in
- Material:
- Stainless Steel
- Volts:
- 240V
- Watts:
- 648 W
- Width:
- 22 in