DESCRIPTION

  • Adjustable disc thermostat or fenwal thermostat
  • Cable heater provides extra valve and supply line protection
  • Easy to maintain
  • Heating elements directly under trough for exceptional performance
  • Large access panel
  • Mounts securely to concrete pad

Ritchie Industries 120V Omni 2 Agricultural Dispenser

R16619

Capacity:

SPECIFICATIONS

AMP
2.5
Capacity
1.5 gal
Height
18 in
Length
20 in
Volts
120V, 240V
Watts
173
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS