Ritchie Industries 120V Omni 3 Agricultural Dispenser R18270

DESCRIPTION

  • Adjustable disc thermostat or fenwal thermostat
  • Cable heater provides extra valve and supply line protection
  • Easy to maintain
  • Heating elements directly under trough for exceptional performance
  • Large access panel
  • Mounts securely to concrete pad

Ritchie Industries 120V Omni 3 Agricultural Dispenser

R18270

Capacity:

SPECIFICATIONS

AMP
4.6
Capacity
10 gal
Height
26 in
Length
31-1/2 in
Material
Stainless Steel
Volts
120V
Watts
548
Width
22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS