Ritchie Industries 120V Omni 5 Agricultural Dispenser R16533

DESCRIPTION

  • Adjustable disc thermostat or fenwal thermostat
  • Cable heater provides extra valve and supply line protection
  • Easy to maintain
  • Heating elements directly under trough for exceptional performance
  • Large access panel
  • Mounts securely to concrete pad

Ritchie Industries 120V Omni 5 Agricultural Dispenser

R16533

Capacity:

SPECIFICATIONS

AMP
4.6
Capacity
16 gal
Height
26 in
Length
40 in
Volts
120V, 240V
Watts
548
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS