Ritchie Industries 240V Cattlemaster Agricultural Dispenser RIT18243

DESCRIPTION

  • Cable heater provides extra valve and supply line protection
  • Electric heat standard
  • Fully adjustable thermostat
  • Meets grade A dairy recommendations
  • New easy access dome cover reduces dirt and grime accumulation in the water seal groove.
  • Trough and hardware is 304 Stainless Steel for durability and long life
  • Trough slopes toward drain for quick and easy cleaning
  • Unique patented water seal technology keeps cold air away from the valve.

Ritchie Industries 240V Cattlemaster Agricultural Dispenser

RIT18243

Capacity:

SPECIFICATIONS

AMP
4
Capacity
35 gal
Height
16 in
Length
87 in
Material
Stainless Steel
Material Type
304
Volts
240V
Watts
948
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS