Ritchie Industries 240V Omni 3 Agricultural Dispenser RIT18273

DESCRIPTION

  • Adjustable disc thermostat or fenwal thermostat
  • Cable heater provides extra valve and supply line protection
  • Easy to maintain
  • Heating elements directly under trough for exceptional performance
  • Large access panel
  • Mounts securely to concrete pad

Ritchie Industries 240V Omni 3 Agricultural Dispenser

RIT18273

Capacity:

SPECIFICATIONS

AMP
1.9
Capacity
10 gal
Height
26 in
Length
31-1/2 in
Material
Stainless Steel
Volts
240V
Watts
648
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS