30 gal. 90 in. Water Master Agricultural Dispenser

You last purchased this on
 
Ritchie Industries

30 gal. 90 in. Water Master Agricultural Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

30 gal. 90 in. Water Master Agricultural Dispenser

  • Fast #
  • Part #R16467
  • Item #1601311
  • Manufacturer Part #16467
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented water seal keeps cold air away from valve.
  • Finger lift service cover requires no tools, springs, or clips
  • All surfaces slope to drain for easy cleaning.
  • Built for rugged feedlot, pasture, and dairy conditions
  • Immersion heater and supply line heater available as options
  • Fastest valve in the industry allows lower storage volume for fresher water
  • Requires Certification

Documents


Specifications

Capacity:
30 gal
Height:
22 in
Length:
90 in
Width:
33 in